Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Spray bottle

Spray bottle with scale
SPRBTL-SCAL-1000ML

Art.-no. 0891502003
EAN 4050641965929
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
For user-friendly application of liquids

Natural-coloured, shatter-proof container


Easy to read the fill level



Gauge in 100 ml and 200 ml graduations


Useful aid when filling and mixing



Customisable label


  • Space for labelling the filled liquid

  • Extra fields for safety instructions

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PE - Polyethylene

Colour

Natural

Height

280 mm

Contents

1000 ml

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Standard ink marker

INKMRK-PERMANENT-BLACK-(1,5-3MM)

Waterproof and abrasion-resistant
x 5 pcs
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
Spare parts for this product:
Spray gun For empty containers

SPRR-GUN-1000ML

x 3 pcs