Spot weld replacement rasp
Spare spot weld milling crown
CTR-SPTWELD-SPARECUTTER-D10MM
Art.-no. 069801
EAN 4011231611404
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Rasp for art. no. 06981
- Can be used on both sides
- No fraying of the sheet metal
- No deformation
Datasheets(X)
Body workshops, sheet metal working operations, apparatus construction
Type description | Spare spot weld cutter |
Diameter | 10 mm |
Length | 70 mm |
Shank diameter | 7 mm |