Sports bag
Sports bag
SPORTSBAG MODYF BLACK
Art.-no. M485206999
EAN 4251926376229
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Length | 65 cm |
Width | 30 cm |
Height | 30 cm |
Size | One size |
Material | 100% polyester |
Washable at | Handwash |
Care instruction | Do not bleach, Do not iron, Do not dry clean, Do not dry in drum dryer |
Product weight (per item) | 99.400 g |