Sport Plus S3 FLEXITEC® safety shoes
Safety shoe S3 FLEXITEC Sport Plus
SHOE SPORT PLUS S3 WIDTH 11 BLACK 38
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Breathable full-grain leather, textile inserts, additional laces
- Fabric lining, pull-on strap made of high-quality microfibre
- Plastic toe cap, textile anti-perforation protection
- Non-slip SRC PU outsole, comfort widths 10–12
- FLEXITEC® technology, DGUV 112-191(BGR 191), ESD
- Approx. 680 g per shoe in size 42
Datasheets(X)
Colour | Black |
Size | 38 |
Material of shoes upper | Leather with textile insert |
Safety category | S3 |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Type description | Low-cut shoe |
Foot width | 10-12 (comfort width safety shoes) |