Sport Crux S3 ESD safety boots
Safety boots, S3 Sport Crux ESD
BOOT SPORT CRUX S3 ESD WIDTH 11 BLACK 39
Art.-no. M422154039
EAN 4251174783619
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Breathable, ultra-lightweight microfibre
- Mesh inner lining, heel counter made from high-quality microfibre
- Plastic protective toe caps, fabric penetration-resistant midsole
- Non-slip PU outer sole SRC, comfort widths 10 to 12
- DGUV 112-191 (BGR 191), ESD, metal-free
- Approx. 593 g/boot in size 42
Datasheets(X)
Colour | Black |
Size | 39 |
Material of shoes upper | Microfibre |
Safety category | S3 |
Standards | ISO 20345, SRC |
Foot width | 11 (standard width safety shoes) |