Spoon-shaped shelf support
Shelf support spoon shape
SHLFSPRT-INSERT-SPOON-ST-(NI)-PLUGD5X21
Art.-no. 0683321
EAN 4011231567015
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Can be stored in ORSY system
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Steel |
Surface | Nickel plated |
Drill diameter | 5 mm |
Min. drill hole depth | 7 mm |
Length (L) | 19.4 mm |
