Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Split pin ISO/WN 1234 steel zinc-plated

ISO/WN 1234 zinc plated steel
SPLTPIN-ISO1234-(A2K)-4X40

Art.-no. 511710440
EAN 4053479704777
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
Nominal size d1 = 3.5 mm/4.5 mm/5.5 mm/7 mm not standardised according to ISO 1234

Notice

Replaces DIN 94

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Length (l1)

40 mm

Longitudinal external diameter of ring (b)

8 mm

Transverse external diameter of ring (c)

7.40 mm

Length between two pins of a splint (a)

4 mm

Standards

ISO 1234

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information