Splash padlock
Padlock Splash
PADLOK-SPLASH-ALU-BLACK-45MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The plastic coating and protective cap protect against damage and moisture ingress
- Rustproof inner mechanism
- Lock closes quickly, as no key needs to be inserted in the lock when locking it
- Double locking
- Each lock is supplied with two keys
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Area of application | Outdoors, Indoors |
Housing width (A) | 48.5 mm |
Security level lock | 5 |
Material of housing | Aluminium |
Material of protective coat | Plastic |
Material of padlock shackle | Hardened steel |
Material of keys | Brass |
Colour of protective coat | Black |
Surface of the buckle | Plastic covered |
Surface of the key | Nickel plated |
Surface of the clip | Plastic covered |
Number of keys | 2 PCS |
Housing thickness (B) | 27 mm |
Housing height (C) | 37 mm |
Bracket diameter (D) | 8.5 mm |
Shackle height clearance (E) | 21.4 mm |
Shackle width clearance (F) | 18.8 mm |
Suitable for | Tool box, Tool trolley, Luggage, Lock bolt, Hasps |
Number of possible closures | 500 PCS |
