Spirit level with ruler
Spirit level with P ruler
LEVL-LMET-MILLED-MSRESRF-100CM-RULR
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Light metal spirit level with two impact-resistant acrylic glass block vials and shock-absorbing rubber end caps
- A horizontal vial with a 2 % gradient line and a vertical vial
- 100 cm ruler on the top scribing edge for creating lines and markings
- Removable end caps allow for more accurate dimensions
Product information
Datasheets(X)
Application area
- Especially for dry and interior finishing
- Also ideal for aligning images, for example
Length (L) | 104 cm |
Height (H) | 6 cm |
Width (B) | 25 mm |
Measuring accuracy (per length) | 0.5 mm/m |