Spirit level made of light metal
Light-metal spirit level, die cast magnet
LEVL-LMET-LMET-DIECAST-V-NUT-L25CM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Compact, precise and versatile
- Compact design makes it easy to transport and have close to hand
- Extremely easy to read and to determine tilt angles for ease of use
- Precise measurements with the six-line vial for gradients of 1 to 2 %
- 360° rotating angle vial with scale for direct tilt measurement
- Powerful rare-earth magnets for an extra-firm hold on pipes, profiles and steel structures
- Milled measuring surface with V-shaped groove for a very high level of accuracy
For the toughest applications
- Vial blocks with fluorescent vial liquid
- High level of UV resistance prevents discolouration of the liquid
- Robust and durable thanks to extra-strong die-cast aluminium profile
Datasheets(X)
The robust design is ideal for the toughest applications in metalworking, construction and any application requiring a compact spirit level
Length (L) | 25 cm |
Height (H) | 20 mm |
Width (B) | 50 mm |
Number of magnets | 2 PCS |
Measuring accuracy (per length) | 0.5 mm/m |
Measuring accuracy for overhead measurements (per length) | 0.75 mm/m |
Degrees measuring accuracy | 0.029 degree |
Degrees measuring accuracy for overhead measurements | 0.043 Degree |