Spirit level LIMITED EDITION with two handles
Spirit level with 2 handles LE
LEVL-LMET-L80CM-2MSRESRF-2HNDGRP-LE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Precise measurements
- High accuracy even when measuring overhead due to the two milled measuring surfaces
- Two ergonomic handles and three vials for optimal handling
- The continuous profile enables a clean marking edge
Highly resistant and a long service life
- Ideal for use on construction sites
- Stable, low-torsion profile with rubberised end caps for shock absorption
- Profile without recess allows additional protection of the vials
- High resistance to UV radiation and maximum precision in the case of temperature fluctuations
Vertical vials can be viewed from different angles
- Additional view of the vertical vials via the upper milled measuring surface due to the built-in mirror finish
- Two vertical vials mean no unnecessary twisting to read the vial
Datasheets(X)
For precise measurements in construction, renovation projects and interior finishing where accurate alignment is required.
Length (L) | 80 cm |
Height (H) | 66 mm |
Width (B) | 30 mm |
Measuring accuracy (per length) | 0.5 mm/m |
Measuring accuracy for overhead measurements (per length) | 0.5 mm/m |
Degrees measuring accuracy | 0.029 degree |