Spirit level
Spirit level
LEVL-LMET-L61CM-1HNDGRP
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Precise measurements
- Two milled measuring surfaces (up to a spirit level length of 120 cm) achieve a very high degree of accuracy, even for overhead measurements
- Transferring of measuring planes flush with workpiece by means of removable end caps
- Two vertical bubbles mean there is no need to turn the spirit level to read vertically.
Highly resistant and long service life
- Acrylic glass level block with integrated corrosion-free reading rings
- Fluorescent bubble liquid, highly resistant to UV radiation, no liquid discolouration, maximum precision with fluctuating temperatures.
Easy to clean
thanks to very smooth electrostatic powder coating
Datasheets(X)
Length (L) | 61 cm |
Height (H) | 30 mm |
Width (B) | 60 mm |
Number of handles | 1 PCS |
Measuring accuracy (per length) | 0.5 mm/m |
Measuring accuracy for overhead measurements (per length) | 0.5 mm/m |
Degrees measuring accuracy | 0.029 degree |
Degrees measuring accuracy for overhead measurements | 0.029 Degree |