Spiral wire 7-pin 24V With plastic connector
Spiral cable 7-pin plastic plug 24 V
ELSPRLCBL-SMALL-WTRPROF-S-7PIN-24V-3,5M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Increased protection against contamination and water ingress
thanks to moulded plastic connector
Complete with connector
- Wire cross sections: 6 x 1.0 mm2, 1 x 1.5 mm2
Complies with ISO 1185 or ISO 3731
Datasheets(X)
Connection of sockets on towing vehicle to sockets on trailer or semi-trailer
Working length | 3500 mm |
Coil diameter | 40 mm |
Material | Polyurethane |
Design | Type S |
Material of plug connector | Plastic |
Cable type | 2 x 7-pin 24 V |
Nominal voltage | 24 V/DC |
ISO | 1185 |