Spiral wire 7-pin 12V
Spiral cable 7-pin 12 V
ELSPRLCBL-SMALL-7PIN-12V-3M
Art.-no. 051095602
EAN 4045727442203
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Complete with connector
- Cross sections of wires: 6 x 1.0 mm2, 1 x 1.5 mm2
Complies with ISO 1724 (ISO 1185)
Datasheets(X)
Connection of sockets on towing vehicle to sockets on trailer or semi-trailer.
Working length | 3000 mm |
Coil diameter | 40 mm |
Material | Polyurethane |
Standards | ISO 1185, ISO 1724 |