Spiral wire 7-pin 12V

Spiral cable 7-pin 12 V
ELSPRLCBL-LARGE-7PIN-12V-3M

Art.-no. 051095502

Prices for customers after login

Spiral wire 7-pin 12V

Art.-no. 051095502

Prices for customers after login

Quantity

PU

x1 pcs
Show availability in Würth trade store

Exclusively for trade customers

Register now and access more than 125,000 products

  • Complete with connector

  • Cross sections of wires: 6 x 1.0 mm2, 1 x 1.5 mm2

Complies with ISO 1724 (ISO 1185)

Product information

Würth Catalogue(X)

Catalogue page as PDF 1  |  2

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Application area

Connection of sockets on towing vehicle to sockets on trailer or semi-trailer.

Working length

3000 mm

Coil diameter

90 mm

Material

PA - Polyamide

ISO

1724
1185

Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information