Spiral wire 15-pin 24 V
Spiral cable 15-pin 24 V
ELSPRLCBL-ADR-SMALL-15PIN-24V-4,0M
Art.-no. 0510950286
EAN 4045727442319
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Complete with connector
ADR-approved
TÜV-certified
Complies with ISO 12098
Datasheets(X)
Connection of sockets on towing vehicle to sockets on trailer or semi-trailer.
Working length | 4000 mm |
Plug connector | 2 x 15-pin 24 V |
Coil diameter | 60 mm |
Material | Polyurethane |
Standards | ISO 12098 |
Nominal voltage | 24 V/DC |