Spiral wire 15-pin 24 V
Spiral cable 15-pin 24V
ELSPRLCBL-ADR-LARGE-15PIN-24V-4,5M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Complete with connector
ADR-approved
TÜV-certified
Complies with ISO 12098
Datasheets(X)
Connection of sockets on towing vehicle to sockets on trailer or semi-trailer.
Working length | 4500 mm |
Coil diameter | 100 mm |
Material | PA - Polyamide |
Nominal voltage | 24 V/DC |
ISO | 12098 |