Spiral protective hose, detectable
Spiral cable wrap, detectable
SPRLCBLWRAP-PP-BLUE-DETA-(10-40MM)
Art.-no. 077100 83
EAN 4056807680910
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Application:
The metal parts mean the protective hose is detectable at all times. Impurities or contamination of the production good caused by spiral protective hose parts can therefore be virtually eliminated. Detectable protective hoses are used, for example, in the food and pharmaceutical industries for the installation of cables and lines in production plants.
Chemical resistance:
High resistance to acids, alkalis and cleaning agents
Properties:
Suitable for application in an HACCP concept (=Hazard Analysis and Critical Control Points)
Datasheets(X)
Colour | Blue |
Min./max. bundle diameter | 10-40 mm |
Wall thickness | 1 mm |
Coil width | 10 mm |
Min./max. temperature resistance | -20 to 70 °C |
Material | PP - Polypropylene |
Halogen-free | Yes |