Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Spiked roller

Spiked roller
SPIKEROL-250MM-D110MM-L35MM

Art.-no. 0693011760
EAN 4049557485638
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
High-quality spiked roller for aerating floor coatings and levelling compounds

Robust design


  • The high-quality polypropylene spikes guarantee a long service life
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for rolling out, aerating e.g. fibreglass mats or laminating or rolling out air pockets in polyester and epoxy resin coatings

Width

250 mm

Outer diameter (Ø)

110 mm

Spike length

35 mm

Material of handle

Plastic

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Telescopic extension rod With safety device

TELEPLE-SAFE-(80-130CM)

High-quality telescopic extension rod with locking plug for slip-in bracket