Spiked roller
Spiked roller
SPIKEROL-250MM-D110MM-L35MM
Art.-no. 0693011760
EAN 4049557485638
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Robust design
- The high-quality polypropylene spikes guarantee a long service life
Datasheets(X)
Suitable for rolling out, aerating e.g. fibreglass mats or laminating or rolling out air pockets in polyester and epoxy resin coatings
Width | 250 mm |
Outer diameter (Ø) | 110 mm |
Spike length | 35 mm |
Material of handle | Plastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!