Spherical washer DIN 6319, plain A4 stainless steel, type C
DIN 6319 A4 stainless steel plain shape C
WSH-SPHR-DIN6319-C-A4-D17
Art.-no. 464782616
EAN 4055375189788
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Standards | DIN 6319 |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17 mm |
Form | C |
Outer diameter (d2) | 30 mm |
Thickness (h1) | 5.3 mm |
Material | Stainless steel |
Surface | Plain |
RoHS-compliant | Yes |
