Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Spherical washer DIN 6319, plain A4 stainless steel, type C

DIN 6319 A4 stainless steel plain shape C
WSH-SPHR-DIN6319-C-A4-D10,5

Art.-no. 464782610

EAN 4057709656294

-,--
price per selected packing unit
| Individual prices for customers after login
Spherical washer DIN 6319, plain A4 stainless steel, type C

Art.-no. 464782610

-,--
price per selected packing unit
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 6319

Suitable for screw thread

M10

Internal diameter (d1)

10.5 mm

Form

C

Outer diameter (d2)

21 mm

Thickness (h1)

4 mm

Material

Stainless steel

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information