Speedcut 4.0-Inox HPC ball nose end mill, extra long XXL, four cutting edges, uneven angle of twist gradient
End mill SC 4.0 WN-XXL Z4 type N ULTRAD
FULLRADICTR-HPC-4.0-WNXXL-UD-D-HB-D4X2,0
price per selected packing unit | Individual prices for customers after login





















Register now and access more than 125,000 products
![]() | |
Product code | 8187 |
Material to be processed | Steel, Stainless steel, Titanium, Aluminium, GRP |
Diameter (d1) | 4.0 mm |
Shank diameter (d2) | 6.0 mm |
Standards | CS |
Construction length | Extra long |
Shank style | Cylindrical DIN 6535-HB |
Cutting material | SC |
Surface | ULTRADUR |
Coolant supply | External |
Twist angle | 39-42° |
Length (l1) | 80 mm |
Chip flute length (l2) | 8 mm |
Number of cutting edges (Z) | 4 PCS |
Tolerance of cutting edge diameter | f8 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Aluminium, FRP |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt