Speed sticker For winter wheels
Speed sticker for winter wheels
SPSTCK-(MAX-210KM/H)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Non-fading and heat-resistant
- Self-adhesive foil
- Can be removed completely
- In practical dispenser box
Datasheets(X)
Type description | Max 210 km/h/class H |
Diameter | 25 mm |
Colour | Red |
Material | PE - Polyethylene |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!