Speed nut Plastic
Plastic speed nut standard design
MP-OPEL-NUT-PLA-GREEN
Art.-no. 0501103063
EAN 4047376897472
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Very secure fastening
- Optimal protection against contact corrosion
- Robust and durable construction made of high-quality plastic
- Quick and easy installation
To obtain optimal installation conditions, the screw thread should be at least as long as the height of the plastic nut.
Datasheets(X)
- For fastening metal sheets with a thickness of 1.5-2.0 mm
- For screw connections with screws that are suitable for plastic, e.g. WÜPLAST
![]() | |
Drill hole diameter | 7.00 mm |
Min./max. attachment thickness | 1.50-2.00 mm |
Length (A) | 16.00 mm |
Width (B) | 12.00 mm |
Height (C) | 18.00 mm |
Distance between centre of hole and edge (D) | 8.50 mm |
Colour | Green |
Material | PP - Polypropylene |
Suitable for vehicle manufacturer | Opel/Vauxhall |
Corresponds to original spare part number | 1235884, 24417039, |
Suitable for screw | Diameter 5.0 mm |
