Speed lamella flap disc
Lamella flap disc Speed
FLPDISC-SP-A2-ZCS-CLTH-DOMED-G60-D125
Art.-no. 0578930326
EAN 4047376560000
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Free of iron, chlorine and sulphur (≤0.1%)
High-performance abrasive cloth with additional grinding-active coating layer (Topsize coating)
Robust glass fabric backing disc
In comparison to conventional segmented discs:
- Very high material removal
- Finer and more uniform surface quality
High-performance abrasive cloth (zirconia alumina with grinding-active topcoat)
- Long service life
- Extremely high rate of material removal
- Extremely cool grinding
- No material discolouration
Datasheets(X)
- Ideal for machining stainless steel
- Used for grinding surfaces and edges, dressing and smoothing, deburring and for weld seam machining
Diameter (Ø) | 125 mm |
Bore hole | 22.23 mm |
Grid size | 60 |
Design | Domed |
Material of carrier disc | Glass fabric |
Max. rotation speed | 12250 rpm |
Max. recommended rotation speed | 7500 rpm |
Material of abrasive medium | Zirconium conrundum |