Speed GaLa diamond cutting disc
Diamond cutting disc SP GaLa
CUTDISC-DIA-SP-GALA-BR22,23-D230MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Optimised cutting quality, specifically in natural stone
The special composition and finely toothed closed cutting edge facilitate absolutely precise, rapid cuts and clean edges.
Absolutely smooth running
Disc does not wobble or vibrate owing to corrugated carrier and specifically aligned vent openings
- Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient circumferential speeds
- If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
- Separate larger workpiece cross-sections into several sections (swing cut)
- Work without applying pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!
- Despite the level of safety offered by the tool, always wear safety glasses and clothing while working
- Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Must not be used for lateral grinding
- Use the appropriate protective hood
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped wrongly or used incorrectly or are damaged, they represent a danger and may cause serious injury
Datasheets(X)
- Particularly suitable for old concrete, concrete, exposed aggregate concrete, concrete stone, concrete pipes, interlocking paving stones, paving bricks, soft/hard granite, soft/hard clinker brick, soft/hard clay brick, stoneware pipes, ductile cast iron pipes, SML pipes, soft/hard Poroton, marble
- For dry and wet cutting
Versatility (points system) | 3 of 4 points |
Service life (points system) | 3 of 4 points |
Cutting speed (point system) | 4 of 4 points |
Cut quality (point system) | 4 of 4 points |
Diameter (Ø) | 230 mm |
Bore hole | 22.23 mm |
Segment height | 12 mm |
Segment thickness | 2.5 mm |
Segment connection | Sintered |
Max. rotation speed | 6600 rpm |
Max. circumferential speed | 80 m/s |