Special wrench set for installation in tight locations 23 pieces
Ratchet wrench set for tight-space installations 23 pcs
RTCHWRNCH-SET-NARROWSPACE-23PCS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For work on extremely tight installation locations
- With through-bore
- Finely toothed, 72 teeth
Scope of delivery:
- 1 x double-jointed box-end ratchet wrench, WAF 14 x 17 mm
- 1 each x socket wrench insert, bi-hex, extra-short with 13 mm overhang on box-end wrench WAF 10, 11, 12, 13, 14 mm
- 1 each x socket wrench insert, bi-hex, extra-short with 16 mm overhang on box-end wrench WAF 15, 16, 17, 18, 19 mm
- 1 each x socket wrench insert, E-profile, with 13 mm overhang on box-end wrench E8, 10, 12, 14
- 1 each x socket wrench insert, E-profile, with 16 mm overhang on box-end wrench E16, 18, 20, 22, 24
- 3 each x replacement o-rings 10, 13 mm
Datasheets(X)
Particularly suitable for ball screw connections on stabiliser bars, connection pieces between hose screw connections, screw connections on tight air and oil lines, compressed air storage facilities etc.
Number of pieces in assortment/set | 23 PCS |
Length | 370 mm |
Product weight (per item) | 1636 g |