Special wrench set for installation in tight locations 23 pieces
Ratchet wrench set for tight-space installations 23 pcs
RTCHWRNCH-SET-NARROWSPACE-23PCS
Art.-no. 1952001444
EAN 4062856446841
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For working in extremely tight installation locations
- With through-bore
- Finely toothed, 72 teeth
Scope of delivery
- 1 x double-jointed ratcheting double box-end wrench, WAF 14 x 17 mm
- 1 each of socket, bi-hex, extra-short with 13 mm overhang on box-end wrench WAF 10, 11, 12, 13, 14 mm
- 1 each of socket, bi-hex, extra-short with 16 mm overhang on box-end wrench WAF 15, 16, 17, 18, 19 mm
- 1 each of socket, E-profile, with 13 mm overhang on box-end wrench E8, 10, 12, 14
- 1 each of socket, E-profile, with 16 mm overhang on box-end wrench E16, 18, 20, 22, 24
- 3 each of replacement O-rings 10, 13 mm
Datasheets(X)
Particularly suitable for ball screw connections on stabiliser bars, connection pieces between hose screw connections, screw connections on tight air and oil lines, compressed air storage facilities etc.
Number of pieces in assortment/set | 23 PCS |
Length | 370 mm |
Product weight (per item) | 1636.000 g |