Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Special wrench for fuel supply unit fuel sensor

Special key for tank closure Volvo
KEY-SPECIAL-TANK-VOLVO

Art.-no. 1952003269

EAN 4062856842322

-,--
price per selected packing unit
| Individual prices for customers after login
Special wrench for fuel supply unit fuel sensor

Art.-no. 1952003269

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For releasing and tightening the plastic lock ring of the fuel supply unit in the tank with no damage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Volvo with diesel and petrol engines

  • V70 (from 2008), XC60, XC70 (from 2008), C30, C70 (from 2006), S40 (from 2004), S60 (from 2011), V50, S80 (from 2007), S80L, V40 (from 2013)

  • To be used in the same way as 9997093/for plastic lock ring Volvo 8638905

Tip size

3/8 inch, 21 mm

Length

145 mm

Product weight (per item)

290.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information