Special wrench For oil filling and drain plugs
Oil drain screw wrench, universal
SPN-OILDRNPLG-10FOLD
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Drive: 9 sizes for square socket screws, 1 size for oil drum slotted screws
- Material: Chromium-vanadium steel, forged
- Chrome-plated surface
Length | 230 mm |
Produktgewicht (per Stück) | 326.000 g |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt