Special wide tape 20 mm
Electric fence tape, special
AGRI-ZAUNSEIL-BRTBA-PE/V2A-G/O-20MMX200M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Colour | Yellow orange |
Length | 200 m |
Number of Niro conductors | 4x0.16 mm |
Specific volume resistivity | 10.8 Ohm/m |
Breaking load | 70 daN |