Special tool - pliers
Pliers for circlips, length 200 mm
KLEMMENZANGE 1847-61
Art.-no. 1952000186
EAN 4000896058761
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For the actuating circlips on flanges or cardan shafts
- In particular for VW, e.g. VW T 4 and T 2
- Tips angled 30°
- Chrome vanadium
- Chrome-plated surface
Product information
Datasheets(X)
Length | 200 mm |
Product weight (per item) | 176.000 g |