Special tool kit to change elastic V-ribbed belts 15 pieces
V belt tool set 18 pieces
STRETCH BELT TOOL SET 15PCS
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641845.jpg)
Register now and access more than 125,000 products
- Flex belts drive auxiliary vehicle components such as alternator, fan, water pump, air-conditioning compressor, power-assisted steering, etc. The commercial brands and product names are e.g. g. Gates (Stretch Fit™), ContiTech (Conti-V Multirib Elast-Belt), Optibelt (EBK belt).
- The extensive selection guarantees very high market coverage of approximately 95%
- No damage to belt or belt wheel
- Suitable for single and double pulleys
- Scope of delivery includes operating instructions and comprehensive application list
Scope of delivery:
- 1 x belt installation tool, short, type 1, for double belt pulleys
- 1 x belt installation tool Ø50, type 2, groove width 3.1 mm
- 1 x belt installation tool Ø50, type 3, groove width 10.4 mm
- 1 x spacer screw set, 2 pieces, for installation tools type 1, 2, 3
- 1 x belt installation tool Ø32, type 4
- 1 x spacer screw set, 3 pieces, for installation tool type 4
- 1 x belt removal tool
- 1 x belt positioner with clamp for water pump, Ford/Volvo
- 1 x adapter for crankshaft double belt pulleys, Ford/Volvo
- 1 x engine turning unit ½, double-sided, BMW
- 1 x spacer tool, aluminium, 1.8+2.2D Transporter
- 1 x belt installation tool, plastic, 1.8+2.2D Transporter
Datasheets(X)
Universal use for cars/SUVs and vans. For various models from the following brands: BMW/Audi/Seat/Skoda/VW/Chrysler/Ford/Mazda/Mercedes/PSA/Fiat/Iveco/Volvo/Lancia etc.
Product weight (per item) | 3255 g |