Special socket wrench insert, VARIFIX 1/2 inch
VARIFIX 1/2 inch special socket wrench 17 mm
SKTWRNCH-1/2IN-SPECIAL-17MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Tip: Hexagon, metric
- Geometry: Long
- Drive: Square socket, DIN 3121 for use with ratchet or square drive
- The shape of the hexagon socket wrench allows anchors and dowels to be easily attached to the rail
- No retaining clips required
- VARIFIX® Systemfix, VARIFIX® Rapidfix or VARIFIX® Standardfix can be moved across the whole C rail
Datasheets(X)
![]() | |
Tip size | 17 mm |
Drive type | Internal square |
Width across flats | 17 mm |
Length (L1) | 83 mm |
Socket wrench external diameter (D1) | 25 mm |
Socket wrench external diameter 2 (D2) | 25 mm |
Surface | Chrome plated |
