OrgaAer special screw for attaching the panel
OrgaAer special bolt
SPECBLT-F.OFFICE-ST-(NI)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The 12 mm head diameter ensures high contact pressure
- Screw diameter: 7.3 mm
- Screw length: 12 mm
After adjusting the panel, we recommend using pan head screws dia. 4 x 13 mm to prevent it from slipping
Delivery time: five working days
Datasheets(X)
Material | Steel |
Surface | Nickel plated |