Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Special power cleaner

Special power cleaner
CLNR-TR-SPECIAL-20LTR

Art.-no. 0893037020

EAN 4024835779340

-,--
price per selected packing unit
| Individual prices for customers after login
Special power cleaner

Art.-no. 0893037020

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For removing incredibly stubborn dirt on commercial vehicles

Acid-based concentrate


For removal of the most stubborn dirt on construction site and utility trucks. Particularly effective on mineral-based dirt such as cement and calcium deposits.



Quick-separating according to Austrian standard B 5105



Excellent cleaning power with a short application time (max. 5 minutes)


Time saved during cleaning, resulting in shorter vehicle downtimes.



Silicate-free


No streaks after cleaning.



AOX-free



pH value: 1.5 (100 g/l as an aqueous solution)

Notice

Do not allow medium to dry out and do not apply to glass surfaces (windows). Thoroughly rinse the vehicle with a hot-water, high-pressure cleaner using plenty of water at a lance distance of 1 m.

Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Construction site vehicles, cement and lime silo vehicles, tankers with stainless steel or aluminium components or attachments, heavily soiled plastic, rubber (e.g. tarpaulin) and metal parts (e. g. oils and greases), stainless steel tanks or underbody protection.

Instructions
  • Recommended mixing ratio 1:30 to 1:10

  • Depending on the degree of contamination, allow to act for max. 5 minutes

  • Spray special power cleaner evenly onto the running gear and chassis from a distance of one metre

Contents

20 l

Product weight (per item)

23.020 kg

Container

Canister

Chemical basis

Concentrate on acid base

Colour

Light yellow

pH value / conditions

1.5 / 100 g/l aqueous solution

Density/conditions

1.05 g/cm³ / at 20°C

Shelf life from production

24 Month

AOX-free

Yes

Silicone-free

Yes

Bio-degradable

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Plastic tap DN 60 connection

TAP-(F.PLACANI-20/60LTR)

For plastic canisters with DN 60 connection for 20 L/25 L and 60 L
x 1 pcs
Washing brush, 150 x 250 mm

WASHBRSH-WATERFED-ANGLADJ

Car washing brush with water passage, rotary joint and rubber edge.
x 1 pcs
Hand brush

HNDBRSH-130X340MM

Car brush with ergonomic, comfortable handle for effective and simple cleaning of all surfaces
x 1 pcs
Aluminium handle 1,560 mm

ALUPLE-WASHBRSH-WATERFED-RIGID-1560MM

Water-fed
x 1 pcs
Aluminium telescopic shaft with water drain 1/2 inch to 3/4 inch hose connection

ALUTELEPLE-W.WTRCON-(L160CM-278CM)

x 1 pcs
Washing brush

WASHBRSH-WATERFED-SOFTEDGE-100X270MM

Vehicle washing brush with water flow-through
x 1 pcs
Washing brush

WASHBRSH-WATERFED

Vehicle washing brush with water flow-through
x 1 pcs
Hand brush water-fed and with adapter

HNDBRSH-WATERFED-ADAPT-47X287MM

Washing brush with ergonomic, comfortable handle and water passage for effective and simple cleaning of all surfaces.
x 1 pcs
WIPE-N-SHINE squeegee

SQUEEG-(WHIPE-N-SHINE)-HANDHANDLE

With handle and mount for removing drops of water
x 1 pcs
WIPE-N-SHINE squeegee

SQUEEG-(WHIPE-N-SHINE)-SHAFTRETAINER

With handle and mount for removing drops of water
x 1 pcs
Floor squeegee

FLRPSHER-35X600MM

Black cellular rubber floor squeegee for effective removal of water and oil
x 1 pcs
Aluminium handle 1,495 mm

ALULNGHANDL-F.WASHBRSH-THR-1500MM

Rim brush

WHLBRSH-70X170MM

With split, diagonally arranged bristles for effective cleaning
x 2 pcs
High-pressure sprayer

PRESSPRR-CLEANER-5LTR

Versatile pressure sprayer for vehicle and industrial cleaning with maximum resistance to acids.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 2
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 3
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 4
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 3
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 3
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 5
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 5
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information