Special peen planishing hammer With large, extra-thin face
Specialist bumping and pecking hammer
PANBETHAM-BDYWRK-PINN-SPECIAL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Length of head | 140 mm |
Face diameter (hammer) (Ø) | 40 mm |
Peen length x peen width | 14 x 3 mm |
Hammer weight | 330 g |
Material | Hardened steel |
Material of handle | Hickory |
Length of handle | 320 mm |