Special drill bit for COLDMELT® anchor
Special drill bit for COLDMELT technology
DBIT-SPEC-WW-LIGHTCONSTR-10X70MM
Art.-no. 0650683107
EAN 4046777358414
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Please consult the design data to ensure that the drill bit is used and adjusted correctly.
Datasheets(X)
Diameter | 10.3 mm |
Length | 70 mm |
Shank diameter | 10.0 mm |
Material | Hardened steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!