Special drill bit For COLDMELT® anchor
Special drill bit for COLDMELT technology
DBIT-SPEC-WW-LIGHTCONSTR-10X105MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Please consult the design data to ensure that the drill bit is used and adjusted correctly.
Datasheets(X)
Diameter | 10.3 mm |
Length | 105 mm |
Shank diameter | 10 mm |
Material | Hardened steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!