Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Special circular saw blade For non-ferrous metals

Special circular saw blade
CRCLSAWBLDE-MET-D250X60TOTHXBO30MM

Art.-no. 0611025602
EAN 4011231501101
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
Tooth shape


Trapezoidal tooth/flat tooth (TT/FT).



Machine


For table saws, panel saws or chop and mitre saws



Work materials


Profile and solid materials made from aluminium and other non-ferrous alloys, acrylic resin and Pertinax



Design


Positive rake angle for easier feed. Negative rake angle, especially suitable for thin-walled aluminium profiles. Due to the negative tooth shape, the workpiece is not drawn into the saw blade, but instead provides slight resistance and can therefore be better guided by hand.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter x saw cutting width/main blade thickness x drill hole

250 x 3.2 / 2.5 x 30 mm

Number of teeth

60 PCS

Tooth shape

Trapezium tooth/flat tooth

Tooth geometry

Positive

Material to be processed

Aluminium
Non-ferrous metal
Acrylic resin
Pertinax

Side holes

Combi (2/10/60 - 2/11/63 - 2/12/64)

Max. rotation speed

7600 rpm

Suitable for machine type

Bench and panel sizing circular saws

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Reducing ring For circular saw blades

REDRRG-CRCLSAWBLDE-30X20X1,8MM

x 1 pcs
Reducing ring For circular saw blades

REDRRG-CRCLSAWBLDE-30X25X1,8MM