Special cable ties with metal closure and lateral eyelet
Cable tie PA metal latch side fastening eyelet
CBLTIE-PLA-METLATCH-SIDEEYE-NAT-4,8X184
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
With UL approval
Datasheets(X)
Width of band (B) | 4.8 mm |
Length (L) | 184 mm |
Min./max. bundle diameter (Ø) | 3.5-45 mm |
Material | PA 6.6 - Polyamide |
Min./max. temperature resistance | -40 to 85 °C |
Colour | Natural |
Halogen-free | Yes |
Silicone-free | Yes |