Speaker system with Bluetooth technology
Bluetooth loudspeaker set, concealed mounting
LDSPKR-BLUETOOTH-MOUNT-BEHIND-FURN-FRONT
Art.-no. 0976901100
EAN 4062856520367
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy mounting for screwing/bonding
- Space-saving in existing furniture
- Can be mounted on wood, aluminium, glass, mirrors or plastic
- No visible cables or speakers
- Optimal sound quality
- Connect mobile devices via Bluetooth technology
Datasheets(X)
![]() | |
Input voltage | 230 V |
Colour | Aluminium coloured, Black |
Width | 625 mm |
Height | 30 mm |
Length | 140 mm |
Product weight (per item) | 649.000 g |
Power speaker | 2 x 10 watt |
