Spare PVC hose For manual dosing syringe
Spare PVC hose for manual dosing pump Al pipe
SPREHOSE-(F.PRESINJ-0695555406)-PVC
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Also suitable for extracting highly viscose media
- With angled aluminium pipe (outer diameter 10 mm)
- Includes screw-on adapter, M15 x 1.5
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Hose length | 750 mm |
Diameter | 14.5 mm |