Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Spannfix strapping system, 16 mm

Strapping system spannfix
STRPSYS-SPANNFIXSET-16MM

Art.-no. 0899713000

EAN 4024835734189

-,--
price per selected packing unit
| Individual prices for customers after login
Spannfix strapping system, 16 mm

Art.-no. 0899713000

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The strapping can withstand extreme loads of 500 kg

Compact system


Quick and simple to use



Five times lighter than steel strapping


Also ideal for use on the go



Simple securing by hand or using the tensioner


  • Easy re-tensioning when volume is lost in packaging

  • Does not loosen, even during long storage periods


Resistant to UV and weathering



Largely resistant to chemicals



Does not cause pressure points, scratches or rust spots


Strapping is gentle on products



Strapping and clips can be used multiple times


Excellent value for money



No sharp edges


  • No risk of injury

  • Adapts well to all shapes
Notice

Impact loads may require a larger number of strapping turns.



When lashing bundled goods on a loading surface, non-slip mats and lashing belts are required in order to properly secure loads.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

With the Spannfix polyester strapping, even large and heavy parts (pipes, scaffolding, wood, natural stone, palletised goods, etc.) can be strapped quickly and securely. The strapping is ideal for bundling all kinds of goods on the loading surface.

Width of band

16 mm

Material of clamp band

PES - Polyester

Length of tape

850 m

Number of strap clips

1000 PCS

Spannfix strapping system, 16 mm including:
1,000 x
Strapping clip for Spannfix strapping system

STRPCLIP-(F.STRPSYS-SPANNFIX)-B16MM

Description:
16 mm
Quantity: 1,000 x
1 x
Dispenser for Spannfix strapping system

STRPSYS-DSP-SPANNFIXTPECLP

Description:
9-25 mm
Quantity: 1 x
1 x
Tensioner for Spannfix strapping system

STRPTENS-SPANNFIXTENS-(9-19MM)

Description:
9-19 mm
Quantity: 1 x
1 x
Polyester strapping For Spannfix strapping system

STRPSYS-SPANNFIX-POLYESTERTPE-B16-L850M

Description:
16 mm x 850 m
Flexible polyester strapping for strapping or bundling a wide range of materials
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Strapping clip for Spannfix strapping system

STRPCLIP-(F.STRPSYS-SPANNFIX)-B16MM

x 1000 pcs
Polyester strapping For Spannfix strapping system

STRPSYS-SPANNFIX-POLYESTERTPE-B16-L850M

Flexible polyester strapping for strapping or bundling a wide range of materials
x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Edge protection

EDGPROT-F.STRPSYS

Sturdy edge protection for Spannfix strapping system
x 500 pcs
Tensioner for Spannfix strapping system

STRPSYS-SPANNFIXTENS-(19-25MM)

x 1 pcs
Strapping clip for Spannfix strapping system

STRPCLIP-(F.STRPSYS-SPANNFIX)-H10MM

x 1000 pcs
Strapping clip for Spannfix strapping system

STRPCLIP-(F.STRPSYS-SPANNFIX)-W19-H10

x 1000 pcs
Strapping clip for Spannfix strapping system

STRPCLIP-(F.STRPSYS-SPANNFIX)-W25-H10

x 500 pcs
Polyester strapping For Spannfix strapping system

STRPSYS-SPANNFIX-POLYESTERTPE-B13-L1100M

Flexible polyester strapping for strapping or bundling a wide range of materials
x 2 pcs
Polyester strapping For Spannfix strapping system

STRPSYS-SPANNFIX-POLYESTERTPE-B19-L500M

Flexible polyester strapping for strapping or bundling a wide range of materials
x 2 pcs
Polyester strapping For Spannfix strapping system

STRPSYS-SPANNFIX-POLYESTERTPE-B25-L400M

Flexible polyester strapping for strapping or bundling a wide range of materials
x 2 pcs
Strapping clip, phosphated for Spannfix strapping system

STRPCLIP-(F.STRPSYS-SPANNFIX)-PHR-L22

x 1000 pcs
Polyester strapping, woven For Spannfix strapping system

STRPSYS-SPANNFIX-PE-WOVEN-W19MM-L400M

For bundling, strapping and securing all loads, such as firewood, sharp-edged goods, glue binder, solid structural timber etc., during transport and also storage.
x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information