Spanner, XZN 3/8 inch
3/8 inch socket wrench XZN
SKTWRNCH-3/8IN-XZN-M6-50MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Drive | 3/8 inch |
Drive type | Internal square |
Tip size | XZN M6 |
Tip type | Multi tooth |
Length (L1) | 50 mm |
Blade length (L2) | 20 mm |
Tip length (L3) | 11.5 mm |
Socket wrench external diameter (D1) | 19.0 mm |
Max. nominal diameter of external Torx | 7.93 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |
