Spade drill bit For wood
Flat drill bit
DBIT-FL-WO-L150MM-D12MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Self-propelled threaded tip
Moves rapidly through the wood with minimal effort required on the user's part.
Two cutting edges
Fast penetration of the material with equally good drilling hole quality.
Excellent, rapid chip removal
Specially curved blade cleans the drilling hole to prevent tear-out from occurring.
Hexagon shank
No slippage of drill bit in the drill chuck.
Datasheets(X)
Medium hard woods, soft woods, fibreboards, chip boards and soft building materials such as gypsum plasterboard
Diameter | 12 mm |
Length | 150 mm |
Shank diameter | 1/4 in |