Spade chisel Plus Longlife & Speed
Spade chisel Plus LS
SPDECHIS-PLUS-LS-L250-W40MM
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
Optimised jam protection
The new chisel shape prevents jamming and reduces friction.
High removal rate
Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.
Up to 200 % longer service life compared to standard versions
Extended working range
Convex chisel end
- Central power transmission
- Better transfer of shock waves
- Higher penetration resistance
Datasheets(X)
Knocking plaster off walls and loosening soil, screed and bitumen.
Length | 250 mm |
Width | 40 mm |
Tool holding device | Suitable for SDS-plus |