Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Spade chisel Max

Spade chisel Max 22
SPDECHIS-MAX-L400-W50MM

Art.-no. 064796350

EAN 4065746590884

-,--
price per selected packing unit
| Individual prices for customers after login
Spade chisel Max

Art.-no. 064796350

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Very good standard spade chisel with tool holder suitable for SDS-max.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Knocking plaster off walls and loosening soil, screed and bitumen.

Length

400 mm

Width

50 mm

Tool holding device

Suitable for SDS-max

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information