Spacers for terrace
Spacer tab, open
SPCE-F.TERRACCNST-7,0MM
Art.-no. 0907000219
EAN 4061975352347
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Prevents water logging
The open design of the spacer allows water to dry quickly.
Perfect joint profile
Quick and simple laying of decking boards with consistent spacing maintained.
Datasheets(X)
Length | 80 mm |
Width | 25 mm |
Height | 6 mm |
Material | PA - Polyamide |
Joint width | 7 mm |
Colour | Black |